Zoro Homepage

Woodhurst Tub Spout with Diverter

  • Mfr # RP92932BL

  • Zoro # G508459321


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Finish
Matte Black
Standards
CalGreen Certified
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP92932BL
Zoro #
G508459321
UPC #
195205028444
Country of Origin
China

Details

Material
ABS - Plastic
Finish
Matte Black
Standards
CalGreen Certified
CEC Compliant
T

Description

The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. Complete the look of your bath with this Matte Black tub spout. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.


  • Perfectly coordinates with the Woodhurst Bath collection
  • Pull-up diverter tub spout
  • Diverts the flow of water from the tub spout to the shower head
  • 6-3/4 inch total length
  • Sweat onto 1/2 inch C.W.T, thread onto 1/2 inch IPS, or slip onto 1/2 inch C.W.T.
  • Tri-universal adapter included - RP100154
  • Non-metallic construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.