
Woodhurst Tub Spout with Diverter
Mfr # RP92932RB
Zoro # G112372948
product price: $114.03
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Finish
Venetian Bronze
Standards
CalGreen Certified
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP92932RB
Zoro #
G112372948
UPC #
34449877671
Country of Origin
United States
Details
Material
ABS - Plastic
Finish
Venetian Bronze
Standards
CalGreen Certified
CEC Compliant
T
Description
The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity.
- Perfectly coordinates with the Woodhurst bath collection
- Pull-up diverter tub spout
- Diverts the flow of water from the tub spout to the shower head
- 6-3/4 in. total length
- Sweat onto 1/2 in. C.W.T, thread onto 1/2 in. IPS, or slip onto 1/2 in. C.W.T.
- Tri-universal adapter included - RP100154
- Non-metallic construction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.