Wrench
Mfr # RP6420
Zoro # G3813148
product price: $11.19
/eaKey Features
Sub-Category
Repair Parts
Fits Brand
Delta
Material
Plastic
For Use With Mfr. Model Number
591LF-LGHGMHDF
Flow Outlet Type
Aerated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP6420
Zoro #
G3813148
UPC #
034449119320
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
For Housing Size
13/16"
Details
Sub-Category
Repair Parts
Fits Brand
Delta
Material
Plastic
Item
Miscellaneous Faucet Repair Part
For Use With Mfr. Model Number
591LF-LGHGMHDF
Flow Outlet Type
Aerated
Features
Vandal-Resistant
Series
Other
Color
Gray
Weight
0.025 lb
Compatible Series
Delta Vandal-Resistant Aerators
Product Type
Aerator Wrench/Spanner Key
Compatible Manufacturer Part Number
591LF-LGHGMHDF
Compatible Brand
Delta
Description
Aerator Wrench/Spanner Key
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.