
Zura 24 in Towel Bar In Polished Nickel
Mfr # 774240-PN
Zoro # G122876733
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Bar Length
3.25 in
Color
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
774240-PN
Zoro #
G122876733
UPC #
34449819633
Country of Origin
China
Dimensions
Width
25.31 in
Bar Length
3.25 in
Details
Material
Metal
Item
Towel Bars
Color
Polished Nickel
Description
Complete the look of your bath with this Zura 24 in Towel Bar. The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement our current contemporary lineup. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. This glossy finish provides a delicate elegance that can make almost any room pop. The polished surface reflects back deep shadows from your space, creating contrast within the pale gold tones which takes on a new light from every angle. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor, so you can enjoy a coordinated bath you'll love to look at for life.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.