Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zura 24 Towel Bar

  • Mfr # 774240-SS

  • Zoro # G906504678


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Color
Silver
Width
25.31
Height
2.06
Length
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774240-SS
Zoro #
G906504678
UPC #
34449819640
Country of Origin
China

Dimensions

Width
25.31
Height
2.06
Length
3.25

Details

Item
Towel Bar
Finish
Stainless
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.