Shop DELTA
See all product information
Create Account
Zura 3-Setting 2-Port Diverter Trim In Stainless
- Mfr # T11874-SS
- Zoro # G122877310
product price:
$
359.00
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material of Construction
Metal
Depth (In.)
4.56 in
Length (In.)
6 in
Width
4.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11874-SS
- Zoro #
- G122877310
- UPC #
- 34449823227
- Country of Origin
- United States
- Finish
- Stainless
- Material of Construction
- Metal
- Item
- Shower Trim
Dimensions
- Depth (In.)
- 4.56 in
- Length (In.)
- 6 in
- Width
- 4.56 in
Description
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement our current contemporary lineup. All Delta tub and shower faucets are engineered to keep the water temperature within a safe ±3.6° F (±1.7° C)*. This technology makes sure your family doesn’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Installing a Delta MultiChoice Universal Valve makes it faster, easier and less expensive to upgrade style, finish and functionality later.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.