Zoro Homepage

Zura 3-Setting Diverter Trim Champagne Bronze

  • Mfr # T11874-CZ

  • Zoro # G3964473


product price: $389.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Depth (In.)
6
Length
6
Overall Width (In.)
4.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11874-CZ
Zoro #
G3964473
UPC #
34449889681
Country of Origin
United States

Dimensions

Depth (In.)
6
Length
6
Overall Width (In.)
4.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
4.56
Overall Height (In.)
4.56
Height
4.56

Details

Item
Zura 3-Setting Diverter Trim Champagne Bronze
Type
Faucet
Finish
Champagne Bronze
Function
Showering Component
Weight
2.006 lb
Mfr. Series
Other
Handle Type
Single Handle Lever
CEC Compliant
T
Series
Zura®
Handle
Single Handle Lever

Description

Delta Zura 3-Setting Diverter Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.