Shop DELTA
See all product information
Create Account
Zura 4-Hole Roman Tub With Handshower Trim In Champagne Bronze
- Mfr # T4774-CZ
- Zoro # G822874565
product price:
$
1,149.00
/ea
Free Shipping & Returns
Key Features
Width
19 in
Depth
9.56 in
Material
Metal
Length
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4774-CZ
- Zoro #
- G822874565
- UPC #
- 34449889568
- Country of Origin
- United States
- Item
- Deck-Mount with Diverter
- Material
- Metal
- Color
- Champagne Bronze
Dimensions
- Width
- 19 in
- Depth
- 9.56 in
- Length
- 12.5 in
Description
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta H2Okinetic Hand Showers look different because they are different. Using advanced technology, H2Okinetic Hand Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a hand shower that provides more coverage, more warmth and more intensity for a truly drenching experience. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. Take the chill out of contemporary with the eloquent warmth of Champagne Bronze in your bath. This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble, able to pair elegantly with traditional, transitional, and contemporary décor. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.