Zura 6-Setting 3-Port Diverter Trim In Polished Nickel

  • Mfr # T11974-PN

  • Zoro # G722875112


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Depth
4.56 in
Material
Metal
Width
4.56 in
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11974-PN
Zoro #
G722875112
UPC #
34449823180
Country of Origin
United States

Dimensions

Length
6 in
Depth
4.56 in
Width
4.56 in

Details

Item
Shower Trim
Material
Metal
Color
Polished Nickel

Description

The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement our current contemporary lineup. All Delta tub and shower faucets are engineered to keep the water temperature within a safe ±3.6° F (±1.7° C)*. This technology makes sure your family doesn’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Installing a Delta MultiChoice Universal Valve makes it faster, easier and less expensive to upgrade style, finish and functionality later.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.