Zoro Homepage

Zura 6-Setting 3-Port Diverter Trim Stainless

  • Mfr # T11974-SS

  • Zoro # G3964491


product price: $359.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Stainless
Series
Zura®
Overall Width (In.)
4.56
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11974-SS
Zoro #
G3964491
UPC #
34449823197
Country of Origin
United States

Dimensions

Overall Width (In.)
4.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6
Overall Height (In.)
4.56
Height
4.56
Width
4.56
Length
6

Details

Item
Zura 6-Setting 3-Port Diverter Trim Stainless
Type
Faucet
Finish
Stainless
Series
Zura®
CEC Compliant
T
Handle Type
Single Handle Lever
Weight
1.94 lb
Handle
Single Handle Lever
Function
Showering Component
Mfr. Series
Other

Description

Delta Zura 6-Setting 3-Port Diverter Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.