Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zura Handle Kit

  • Mfr # RP102201CS

  • Zoro # G608461187


product price: $57.05
/ea

Key Features

Material
Zinc
Length (In.)
4.25 in
Handle Type
Single Handle Lever
Height
1.56 in
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102201CS
Zoro #
G608461187
UPC #
195205053309
Country of Origin
China

Dimensions

Length (In.)
4.25 in
Height
1.56 in
Overall Width
1.75 in
Overall Height
1.56 in

Details

Finish
Chrome / Matte Black
Material
Zinc
Handle Type
Single Handle Lever

Description

  • Constructed of Zinc
  • Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.