Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zura Handle Kit

  • Mfr # RP102201GZ

  • Zoro # G508473761


product price: $63.49
/ea

Key Features

Material
Zinc
Overall Height
1.56 in
Width
1.75 in
Length
4.25 in
Height
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102201GZ
Zoro #
G508473761
UPC #
195205053323
Country of Origin
China

Dimensions

Overall Height
1.56 in
Width
1.75 in
Length
4.25 in
Height
1.56 in

Details

Finish
Matte Black / Champagne Bronze
Material
Zinc
Handle Type
Single Handle Lever

Description

  • Constructed of Zinc
  • Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.