Zura Handle Kit
Mfr # RP102201SM
Zoro # G908461146
product price: $61.19
/eaKey Features
Material
Zinc
Height
1.56 in
Overall Width
1.75 in
Length (In.)
4.25 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP102201SM
Zoro #
G908461146
UPC #
195205053354
Country of Origin
China
Dimensions
Height
1.56 in
Overall Width
1.75 in
Length (In.)
4.25 in
Overall Height
1.56 in
Details
Finish
Matte Black / Stainless
Material
Zinc
Handle Type
Single Handle Lever
Description
- Constructed of Zinc
- Single Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.