Zura Lift Rod & Slider - Widespread Bathroom In Champagne Bronze

  • Mfr # RP84835CZ

  • Zoro # G022876307


product price:  $79.89
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material of Construction - Drains
Metal
Color - Drains
Champagne Bronze
Length (In.)
2 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP84835CZ
Zoro #
G022876307
UPC #
34449898935
Country of Origin
China

Dimensions

Length (In.)
2 in
Width
4 in
Depth
4 in

Details

Item
Drain
Finish
Matte Black
Material of Construction - Drains
Metal
Color - Drains
Champagne Bronze

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.