
Zura Metal Drain Assembly - Less Lift Rod - Bathroom
Mfr # RP26533CZ
Zoro # G912468254
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Stainless Steel
Length - Drains
2.5 in
Width
2.5 in
Height - Drains
8.31 in
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP26533CZ
Zoro #
G912468254
UPC #
34449643016
Country of Origin
China
Dimensions
Length - Drains
2.5 in
Width
2.5 in
Height - Drains
8.31 in
Overall Depth
8.31 in
Details
Material of Construction - Drains
Stainless Steel
Finish
Champagne Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.