Zura Metal Lever Handle Kit W/ Accent In Matte Black / Stainless
Mfr # RP84411SM
Zoro # G822876163
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Width
4.38 in
Length
2.06 in
Depth
2.25 in
Color
Matte Black / Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84411SM
Zoro #
G822876163
UPC #
34449832199
Country of Origin
China
Dimensions
Width
4.38 in
Length
2.06 in
Depth
2.25 in
Details
Material
Zinc
Item
Faucet Parts
Color
Matte Black / Stainless
Finish
Champagne Bronze
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.