
Zura Metal Lever Handle Set - Bathroom Or Bidet In Champagne Bronze
Mfr # H274CZ
Zoro # G722876829
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Depth
2.13 in
Color
Champagne Bronze
Length
1.81 in
Finish
Matte Black
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H274CZ
Zoro #
G722876829
UPC #
34449899161
Country of Origin
China
Dimensions
Depth
2.13 in
Length
1.81 in
Width
2.5 in
Details
Color
Champagne Bronze
Item
Faucet Parts
Finish
Matte Black
Material
Zinc
Description
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement Delta's current contemporary lineup. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. Take the chill out of contemporary with the eloquent warmth of Champagne Bronze in your bath. This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble, able to pair elegantly with traditional, transitional, and contemporary décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.