Zura Metal Lever Handle Set - Bathroom Or Bidet In Matte Black / Champagne Bronze

  • Mfr # H274GZ

  • Zoro # G422878062


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Depth
2.13 in
Color
Matte Black / Champagne Bronze
Material
Zinc
Width
2.5 in
Length
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H274GZ
Zoro #
G422878062
UPC #
34449899208
Country of Origin
China

Dimensions

Depth
2.13 in
Width
2.5 in
Length
1.81 in

Details

Color
Matte Black / Champagne Bronze
Material
Zinc
Item
Faucet Parts

Description

The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement Delta's current contemporary lineup. The radiance of Champagne Bronze is a vivid splash of elegant warmth against the dramatic depth of Matte Black, creating a bold, lavish look that simultaneously evokes nostalgic sophistication and modern refinement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.