Shop DELTA
See all product information
Create Account
Zura Monitor® 14 Series H2Okinetic® Shower Trim Champagne Bronze
- Mfr # T14274-CZ
- Zoro # G4005405
product price:
$
865.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Champagne Bronze
Depth (In.)
11.88
Length
11.88
Handle Type
Single Handle Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14274-CZ
- Zoro #
- G4005405
- UPC #
- 34449889650
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Champagne Bronze
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 1.75
- Valve Type
- Single-function pressure balance cartridge
- Item
- Shower Only Tub / Shower Faucet
- Handle
- Single Handle Lever
- Weight
- 4.142 lb
- Function
- Tub / Shower
- Series
- Zura®
- Mfr. Series
- 1400SeriesUniversal
- CEC Compliant
- T
- GPM
- 1.75
Dimensions
- Depth (In.)
- 11.88
- Length
- 11.88
- Height
- 8.63
- Width
- 6.63 in
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 6.63
- Overall Height (In.)
- 8.63
Description
Delta Zura Monitor® 14 Series H2Okinetic® Shower Trim Champagne Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.