Zura Monitor 14 Series Valve Only Trim In Chrome

  • Mfr # T14074

  • Zoro # G322877790


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material of Construction
Metal
Length (In.)
6.38 in
Width
6.63 in
Depth (In.)
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14074
Zoro #
G322877790
UPC #
34449823173
Country of Origin
United States

Dimensions

Length (In.)
6.38 in
Width
6.63 in
Depth (In.)
6.63 in

Details

Color
Chrome
Material of Construction
Metal
Item
Tub/Shower Trim

Description

Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.