Zura Monitor 14 Series Valve Only Trim In Matte Black

  • Mfr # T14074-BL

  • Zoro # G722875877


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
6.38 in
Width
6.63 in
Material of Construction
Metal
Color
Matte Black
Depth (In.)
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14074-BL
Zoro #
G722875877
UPC #
34449890748
Country of Origin
United States

Dimensions

Length (In.)
6.38 in
Width
6.63 in
Depth (In.)
6.63 in

Details

Item
Tub/Shower Trim
Material of Construction
Metal
Color
Matte Black

Description

The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement Delta's current contemporary lineup. All Delta tub and shower faucets are engineered to keep the water temperature within a safe ±3.6° F (±1.7° C)*. This technology makes sure your family doesn’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Installing a Delta MultiChoice Universal Valve makes it faster, easier and less expensive to upgrade style, finish and functionality later. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.