Shop DELTA
See all product information
Create Account
Zura Monitor 14 Series Valve Only Trim In Stainless
- Mfr # T14074-SS
- Zoro # G622876738
product price:Â
$
349.00
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material of Construction
Metal
Depth (In.)
6.63
Length (In.)
6.38
Width
6.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14074-SS
- Zoro #
- G622876738
- UPC #
- 34449823166
- Country of Origin
- United States
- Finish
- Stainless
- Material of Construction
- Metal
- Item
- Tub/Shower Trim
Dimensions
- Depth (In.)
- 6.63
- Length (In.)
- 6.38
- Width
- 6.63 in
Description
This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.