Zura Monitor 14 Series Valve Only Trim Matte Black

  • Mfr # T14074-BL

  • Zoro # G4046583


product price:  $359.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
6.38
Length
6.38
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14074-BL
Zoro #
G4046583
UPC #
34449890748
Country of Origin
United States

Dimensions

Depth (In.)
6.38
Length
6.38
Height
6.63
Width
6.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.63
Overall Width (In.)
6.63

Details

Type
Faucet
Finish
Matte Black
Handle Type
Single Handle Lever
Item
Trim Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Series
Zura®
Weight
2.606 lb
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever
Function
Tub / Shower

Description

Delta Zura Monitor® 14 Series Valve Only Trim Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.