Zura Monitor 17 Series H2Okinetic Shower Trim In Champagne Bronze
- Mfr # T17274-CZ
- Zoro # G122876931
product price:
$
739.00
/ea
Free Shipping & Returns
Key Features
Material of Construction
Metal
Depth (In.)
8.63
Color
Bronze
Length (In.)
11.88
Width
6.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17274-CZ
- Zoro #
- G122876931
- UPC #
- 34449889629
- Country of Origin
- United States
- Material of Construction
- Metal
- Color
- Bronze
- Item
- Shower Trim
Dimensions
- Depth (In.)
- 8.63
- Length (In.)
- 11.88
- Width
- 6.63 in
Description
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement Delta's current contemporary lineup. All Delta tub and shower faucets are engineered to keep the water temperature within a safe ±3.6° F (±1.7° C)*. This technology makes sure your family doesn’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Installing a Delta MultiChoice Universal Valve makes it faster, easier and less expensive to upgrade style, finish and functionality later. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.