Shop DELTA
See all product information
Create Account
Zura Monitor® 17 Series H2Okinetic® Shower Trim Stainless
Mfr # T17274-SS
Zoro # G4004145
product price:
$
774.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Depth (In.)
11.88
Length
11.88
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17274-SS
- Zoro #
- G4004145
- UPC #
- 34449823005
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Stainless
- Handle Type
- Single Handle Lever
- Item
- Shower Only Tub / Shower Faucet
- Valve Type
- Dual-function pressure balance cartridge
- Flow Rate (GPM)
- 1.75
- Series
- Zura®
- Mfr. Series
- 1700SeriesUniversal
- Weight
- 4.884 lb
- GPM
- 1.75
- CEC Compliant
- T
- Function
- Tub / Shower
- Handle
- Single Handle Lever
Description
Delta Zura Monitor® 17 Series H2Okinetic® Shower Trim Stainless