Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Zura Set Screw, Button & Allen Wrench - 1H WM RP84236RB

Zura Set Screw, Button & Allen Wrench - 1H WM (Discontinued)

  • Mfr # RP84236RB
  • Zoro # G601762021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP84236RB
Zoro #
G601762021
UPC #
34449937740
Country of Origin
China

Dimensions

Overall Height (In.)
2.5 in
Overall Length (In.)
1.5 in

Details

Material
Steel
Finish
Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.