Zoro Homepage

Zura Single Handle Bathroom Faucet

  • Mfr # 574-CSMPU-DST

  • Zoro # G7744735


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Weight
5.256 lb
Finish
Chrome / Matte Black
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574-CSMPU-DST
Zoro #
G7744735
UPC #
034449821926
Country of Origin
United States

Details

Number of Holes
3
Weight
5.256 lb
Finish
Chrome / Matte Black
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Body Material
Metal
Item
Single Handle Bathroom Faucet
Green Certification or Other Recognition
CalGreen Certified
Series
Zura
Standards
CEC Certified
CEC Compliant
T

Description

The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling for your bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1- or 3-hole 4-inch installations with optional deck plate, included
  • 3/8-inch compression fittings
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.