
Zura Single Handle Vessel Bathroom Faucet In Champagne Bronze
Mfr # 774-CZ-DST
Zoro # G922876728
product price: $1,284.99
/ea
Free Shipping & Returns
Key Features
Length
6.19 in
Width
1.88 in
Color
Champagne Bronze
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
774-CZ-DST
Zoro #
G922876728
UPC #
34449889728
Country of Origin
United States
Dimensions
Length
6.19 in
Width
1.88 in
Details
Color
Champagne Bronze
Material
Metal
Description
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling for your bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.