Zoro Homepage
This item is Discontinued.
Delta Zura Single Handle Vessel Bathroom Faucet With Touch2O.Xt Technology 774T-CS-DST

Zura Single Handle Vessel Bathroom Faucet With Touch2O.Xt Technology (Discontinued)

  • Mfr # 774T-CS-DST
  • Zoro # G601761567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774T-CS-DST
Zoro #
G601761567
UPC #
34449821803
Country of Origin
United States

Description

The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement our current contemporary lineup. Touch it on. Touch it off. Or go completely hands-free. Delta® Touch2O.xt® Technology helps keep your bathroom clean by giving you three ways to operate your faucet: manually with the handle, with a simple touch anywhere on the spout or handle, or by placing your hands near the faucet. The high-tech capacitance sensing capabilities of Touch2O.xt faucets allow the flow of water to be activated by breaking the capacitance field anywhere around the device, unlike traditional hands-free infrared sensors which require your hands be in a particular place and are sensitive to lighting conditions and clothing and skin color. Delta® faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard—saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.