Zura TempAssure 17T Series Shower Trim Matte Black

  • Mfr # T17T274-BL

  • Zoro # G4006184


product price: $989.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Matte Black
Depth (In.)
11.88
Length
11.88
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T274-BL
Zoro #
G4006184
UPC #
34449890656
Country of Origin
United States

Dimensions

Depth (In.)
11.88
Length
11.88
Height
8.63
Width
6.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
8.63
Overall Width (In.)
6.63

Details

Type
Faucet
Finish
Matte Black
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function thermostatic cartridge
Item
Shower Only Tub / Shower Faucet
Weight
5.596 lb
Handle
Single Handle Lever
Function
Tub / Shower
Series
Zura®
CEC Compliant
T
GPM
1.75
Mfr. Series
17SeriesUniversalTherm

Description

Delta Zura TempAssure® 17T Series Shower Trim Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.