Zura Tempassure 17T Series Valve Only Trim In Champagne Bronze

  • Mfr # T17T074-CZ

  • Zoro # G722875099


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Metal
Depth (In.)
6.63 in
Color
Champagne Bronze
Length (In.)
8.25 in
Width
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17T074-CZ
Zoro #
G722875099
UPC #
34449889605
Country of Origin
United States

Dimensions

Depth (In.)
6.63 in
Length (In.)
8.25 in
Width
6.63 in

Details

Material of Construction
Metal
Color
Champagne Bronze
Item
Tub/Shower Trim

Description

The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement Delta's current contemporary lineup. All Delta tub and shower faucets are engineered to keep the water temperature within a safe ±3.6° F (±1.7° C)*. This technology makes sure your family doesn’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Installing a Delta MultiChoice Universal Valve makes it faster, easier and less expensive to upgrade style, finish and functionality later. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta thermostatic valves use TempAssure Technology to protect you and your family from sudden temperature changes. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. Take the chill out of contemporary with the eloquent warmth of Champagne Bronze in your bath. This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble, able to pair elegantly with traditional, transitional, and contemporary décor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.