Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zura Towel Ring

  • Mfr # 77446-SS

  • Zoro # G906589217


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Color
Silver
Width
7
Height
4.94
Length
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77446-SS
Zoro #
G906589217
UPC #
34449819558
Country of Origin
China

Dimensions

Width
7
Height
4.94
Length
3.75

Details

Item
Towel Ring
Finish
Stainless
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.