Shop DELTA
See all product information
Create Account
Zura Triangular Towel Holder
Mfr # 77446-BL
Zoro # G0875063
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Width
7
Height
4.94
Depth (In.)
3.75
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77446-BL
- Zoro #
- G0875063
- UPC #
- 034449886987
- Country of Origin
- China
Dimensions
- Width
- 7
- Height
- 4.94
- Depth (In.)
- 3.75
- Length
- 3.75
- Overall Width (In.)
- 7
- Overall Height (In.)
- 4.94
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Delta Zura Triangular Towel Holder
- Type
- Accessory
- Finish
- Matte Black
- Series
- Zura®
- Weight
- 2.1 lb
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Zura Triangular Towel Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.