Zoro Homepage

Zura Triangular Towel Holder

  • Mfr # 77446-BL

  • Zoro # G906589392


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Color
Black
Height
4.94
Length
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77446-BL
Zoro #
G906589392
UPC #
34449886987
Country of Origin
China

Dimensions

Width
7
Height
4.94
Length
3.75

Details

Item
Hand Towel Holder
Finish
Matte Black
Material
Zinc
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.