
Zura In-wall Tub and Shower Trim Only
Mfr # T85374-PN
Zoro # G208457450
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Height
6.63 in
Width
6.63 in
Length
2.5 in
Handle Type
Single Handle Lever
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T85374-PN
Zoro #
G208457450
UPC #
195205019893
Country of Origin
China
Dimensions
Height
6.63 in
Width
6.63 in
Length
2.5 in
Details
Finish
Polished Nickel
Handle Type
Single Handle Lever
Material
Plastic
Description
- Constructed of Plastic
- Single Handle Lever
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.