Zoro Homepage

#10 x 1/2 in Machine Screw, Plain Steel

  • Mfr # SCMS1005U15

  • Zoro # G0053053


product price: $0.19
/ea
Sold in multiples of 50 for $9.50

Key Features

System of Measurement
Inch
Thread Size
#10
Fastener Length
1/2 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMS1005U15
Zoro #
G0053053
UPC #
645015139934
Country of Origin
China

Dimensions

Thread Size
#10
Fastener Length
1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Machine Screw,St,#10 X 1/2 In.Satin Nic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.