
2 Height Round Universal Floor Bumper Antique Brass Blister Pack
Mfr # UFB5000BP5
Zoro # G508570422
product price: $35.45
/eaKey Features
Finish
US5
Height
2 in
Material
Solid Brass
Width
1 in
Color
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UFB5000BP5
Zoro #
G508570422
UPC #
760923479016
Country of Origin
United States
Dimensions
Height
2 in
Width
1 in
Details
Finish
US5
Material
Solid Brass
Color
Antique Brass
Description
Bring home this doorstop featuring sleek, modern design and construction made of solid brass as well as sturdy rubber. When the bottom of the door makes contact with the rubber ring surrounding the bumper, it prevents damage from occurring to the door, wall, knob or lever regardless of the position and angle it's been mounted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.