
Contemporary Grab Bar, 88 Series Satin Nickel 24", 24" L, Solid Brass, Satin Nickel (Discontinued)
- Mfr # 88GB24-15
- Zoro # G2133133
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88GB24-15
Zoro #
G2133133
UPC #
760923425860
Country of Origin
China
Dimensions
Length
24"
Width
3-3/4"
Height
2-5/8"
Bar Length
24"
Details
Finish
Satin Nickel
Type
Contemporary
Material
Solid Brass
Standards
ADA Compliant
Dia
1-1/4"
Mounting Type
Wall
Item
Grab Bar,88 Series Satin Nickel 24"
Features
Concealed Screw Installation
Description
Grab Bar,88 Series Satin Nickel 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.