3-1/2in x 3-1/2in x 1/4in Radius Hinge; Ball Bearing; Paint Black Finish

  • Mfr # S35R4BB1B

  • Zoro # G315500933


product price:  $15.49
/pr

Key Features

Material
Steel
Finish
Paint Black
Length
4.7 in
Size
3-1/2" x 3-1/2"
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35R4BB1B
Zoro #
G315500933
UPC #
760923494682
Country of Origin
China

Dimensions

Length
4.7 in
Size
3-1/2" x 3-1/2"
Width
2.4 in

Details

Material
Steel
Finish
Paint Black
Color
Paint Black

Description

Deltana is the architectural hardware manufacturer with a proven record for exceptional service and quality. Deltana inventories Americafts largest selection of architectural and door hardware in over nine fine finishes made from solid brass, zinc, aluminum, steel and stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.