
3-1/2in x 3-1/2in x 5/8in Radius Hinge; Ball Bearing Paint Black Finish
Mfr # S35R5BB1B
Zoro # G215500996
product price:Â $13.95
/prKey Features
Material
Steel
Finish
Paint Black
Size
3-1/2" x 3-1/2"
Length
4.4 in
Color
Paint Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S35R5BB1B
Zoro #
G215500996
UPC #
760923494699
Country of Origin
China
Dimensions
Size
3-1/2" x 3-1/2"
Length
4.4 in
Width
2.2 in
Details
Material
Steel
Finish
Paint Black
Color
Paint Black
Description
Deltana is the architectural hardware manufacturer with a proven record for exceptional service and quality. Deltana inventories Americafts largest selection of architectural and door hardware in over nine fine finishes made from solid brass, zinc, aluminum, steel and stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.