Zoro Homepage

4-1/2in x 4-1/2in Square Hinge; Ball Bearings; Black Finish

  • Mfr # DSB45B19

  • Zoro # G515501099


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Material
Solid Brass
Finish
Black
Length
6.4 in
Color
Black
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB45B19
Zoro #
G515501099
UPC #
760923493951
Country of Origin
China

Dimensions

Length
6.4 in
Width
3.2 in
Size
4-1/2" x 4-1/2"

Details

Material
Solid Brass
Finish
Black
Color
Black

Description

Deltana is the architectural hardware manufacturer with a proven record for exceptional service and quality. Deltana inventories Americafts largest selection of architectural and door hardware in over nine fine finishes made from solid brass, zinc, aluminum, steel and stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.