
4 Height Residential Door Signs Number 4 Black
Mfr # RNZ4-4
Zoro # G508567309
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Material
Zinc
Character Height
4 in
Character Color
Black
Character Type
Number 4
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RNZ4-4
Zoro #
G508567309
UPC #
760923305803
Country of Origin
United States
Dimensions
Character Height
4 in
Width
3 in
Details
Item
Residential Door Sign
Material
Zinc
Character Color
Black
Character Type
Number 4
Color
Black
Character
4
Description
Deltana has been providing top-grade hardware products for decades, without compromising on its quality at any level. The House Number offered here is used to designate a number to houses, apartments, offices, etc. The product comes in an excellent black polish that will not wither away with time and exposure to extreme weather conditions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.