4 Height Residential Door Signs Number 5 Black

  • Mfr # RNZ4-5

  • Zoro # G808567276


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Zinc
Character Height
4 in
Character Color
Black
Character Type
Number 5
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNZ4-5
Zoro #
G808567276
UPC #
760923306008
Country of Origin
United States

Dimensions

Character Height
4 in
Width
3 in

Details

Item
Residential Door Sign
Material
Zinc
Character Color
Black
Character Type
Number 5
Color
Black
Character
5

Description

Deltana has been providing top-grade hardware products for decades, without compromising on its quality at any level. The House Number offered here is used to designate a number to houses, apartments, offices, etc. The product comes in an excellent black polish that will not wither away with time and exposure to extreme weather conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.