Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 LETTER D, E SERIES W/ RISERS, STAINLESS STEEL in Paint Black

  • Mfr # RNE-DU19

  • Zoro # G908567220


product price: $37.45
/ea

Key Features

Material
Stainless Steel
Character Height
4 in
Color
Black
Character
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNE-DU19
Zoro #
G908567220
UPC #
-
Country of Origin
United States

Dimensions

Character Height
4 in

Details

Item
House Number with Risers
Material
Stainless Steel
Color
Black
Character
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.