
4 Stainless Steel House Letter C with Risers Satin Stainless Steel Finish
Mfr # RNBBU32D
Zoro # G709089617
product price:Â $24.53
/eaKey Features
Material
Stainless Steel
Character Height
4 in
Color
Satin Stainless Steel
Character
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNBBU32D
Zoro #
G709089617
UPC #
760923492916
Country of Origin
China
Dimensions
Character Height
4 in
Details
Item
House Number with Risers
Material
Stainless Steel
Color
Satin Stainless Steel
Character
C
Description
Deltana is the architectural hardware manufacturer with a proven record for exceptional service and quality. Deltana inventories the largest selection of architectural and door hardware in over nine fine finishes made from solid brass, zinc, aluminum, steel and stainless steel.. 4 Stainless Steel House Letter C with Risers Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.