Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Knuckle Hinge, Holes per Leaf: 4

  • Mfr # OK5032B5-R

  • Zoro # G2135741


product price: $112.05
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Holes per Leaf
4
Material
Brass
Holes
per Leaf: 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK5032B5-R
Zoro #
G2135741
UPC #
760923471973
Country of Origin
China

Details

Finish
Antique Brass
Holes per Leaf
4
Material
Brass
Item
Knuckle Hinge
Holes
per Leaf: 4

Description

Olive Knuckle Hinge Antique Brass 5 In.X3-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.