Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Brass Square Hinge, Holes per Leaf: 3

  • Mfr # S33U3-R

  • Zoro # G2133404


product price: $9.55
/ea

Key Features

Finish
Bright Brass
Holes per Leaf
3
Material
Brass
Holes
per Leaf: 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S33U3-R
Zoro #
G2133404
UPC #
760923229017
Country of Origin
China

Details

Finish
Bright Brass
Holes per Leaf
3
Material
Brass
Item
Square Hinge
Holes
per Leaf: 3

Description

Square Hinge Bright Brass 3 In.X3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.