Zoro Homepage

Bronze Medium Square Hinge, Holes per Leaf: 3

  • Mfr # DSB3510BM

  • Zoro # G2133641


product price: $65.49
/ea

Key Features

Finish
Bronze Medium
Holes per Leaf
3
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB3510BM
Zoro #
G2133641
UPC #
760923484522
Country of Origin
China

Details

Finish
Bronze Medium
Holes per Leaf
3
Material
Bronze
Item
Square Hinge

Description

Square Hinge Bronze Medium 3.5 In.X3.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.