Zoro Homepage

Bumper, Zinc, Silver, 7/8"H x 7/8"W

  • Mfr # ZBDS30U26

  • Zoro # G7689221


product price: $2.93
/ea
Sold in multiples of 3 for $8.79

Key Features

Material
Zinc Die-Cast
Height
7/8 in
Width
7/8 in
Length
3 5/8 in
Finish
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBDS30U26
Zoro #
G7689221
UPC #
760923472871
Country of Origin
China

Dimensions

Height
7/8 in
Width
7/8 in
Length
3 5/8 in
Base Dia.
7/8 in
Length (Straight Wireway)
3 5/8 in

Details

Item
Bumper
Material
Zinc Die-Cast
Color
Bright Chrome
Finish
Bright Chrome
Hardware
Included
Door Opening Adjustment
85 Degrees to 125 Degrees
Projection
3 in
Mounting Style
Surface
Mounting Type
Door Mount
Tip Material
Rubber

Description

Bumper, Mounting Type Door Mount, Finish Bright Chrome, Color Silver, Base Dia. 7/8 in, Projection 3 in, Length 3 5/8 in, Height 7/8 in, Width 7/8 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Surface, Material Zinc, Tip Material Rubber, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.