Zoro Homepage

Button Spoke Screw Cap, 1 in Dia, Solid Brass

  • Mfr # SCF100U26D

  • Zoro # G0058477


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Diameter
1 in
Fits Bolt Head Style
Button Spoke
Material
Solid Brass
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCF100U26D
Zoro #
G0058477
UPC #
760923457687
Country of Origin
China

Dimensions

Diameter
1 in

Details

Item
Screw Cap
Fits Bolt Head Style
Button Spoke
Material
Solid Brass
System of Measurement
Inch

Description

Screw Cover,Round,Flat,1 In.Diameter Sa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.